Shop All Desk Grommets and Cable Organizers
Fleming Supply
J Channel Desk Cable Organizer, 10 Black Raceway, Cord Cover Management Kit for Desks, Offices
Mfr # 688724YNF
Zoro # G801777085
original price:
$54.69
9% off
new price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Height 5.2
- Length 17
- Weight 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 688724YNF
- Zoro # G801777085
- UPC # 194189540157
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Dimensions
Width | 5 |
Height | 5.2 |
Length | 17 |
Details
Weight | 3.75 |
Description
Extra-strength tape included in each kit. Do not worry about your raceways falling off your desk or wall after just a week. We have included an extra strength self-adhesive tape that is twice as wide and much stronger than similar products on the market today! Each package contains 2 complete sets totaling ten 16" channels. That's 160 inches of cable raceways. Whether you will be running your cords horizontally or vertically the shorter channels help make installation easy. Non-locking channel for easy access. The open top design allows for easy installation and management of your cords. This is especially useful for power cables that you might move around quite a bit like a phone charger. The raceways can be cut if you need a different size. Perfect for an office or living space. The J Style Cable Organizer is ideal for desks, offices, baseboards, or Kitchens. It is a simple solution to your tangled, messy cords. Remove the eyesore of dangling cords. Protect your children from cables and cords hanging near the floor. If you worry about cords laying on the floor this is a quick and easily solution to your problem. Simple Installation will allow you to safely conceal the cables around your desk or baseboard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Black Fine Point Industrial Marker, 36 PK (2003898)
- INNOVERA Remanufactured TN336BK High-Yield Toner, 4000 Page-Yield, Black (IVRTN336B)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 3" x 5", 25/Case (LH186)
- ZORO SELECT Perforated Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VET3)
- FLEMING SUPPLY Desktop Cable Organizer Management for 7 Wires, Non-Slip Base, Holds Computer, Charging, Power Cords (744890GJR)
- FLEMING SUPPLY Fleming Supply Under Desk Cable Organizer Cord Cover | Channel to Hide Wires at Home or Office (272921UWT)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Silver (GR-RBG-SV)
- ELECTRIDUCT Yellow Loom Tool- Cable Insertion for Bundles from 1/2" to 1" (WL-TOOL-YW-L-10PK)
- ELECTRIDUCT Plastic Brush 2.375" Desk Grommet- Black (GR-ED-BR-2375-BK)
- ELECTRIDUCT UV Rated Wire Loom - 1.25" x 10 ft- Black (WL-ED-UV-125-10-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- White (WL-075-25-WT)
- Fleming Supply Desk Grommets and Cable Organizers