Shop All Anti-Fatigue Mats
Fleming Supply
Foam Mat Floor Tiles, Interlocking Ultimate Comfort EVA Foam Padding, for Exercising, Yoga, Playroom
Mfr # 799107DQO
Zoro # G401776280
original price:
$28.85
32% off
new price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 799107DQO
- Zoro # G401776280
- UPC # 194189639783
- Country of Origin China
- Category Anti-Fatigue Mats
Description
The Fleming Supply Ultimate Comfort Interlocking EVA Foam Floor Mats will help reduce fatigue and protect your floors thanks to a full 0.375 inch of thickness. These Floor Mats are perfect for exercise areas, workshops or kids play areas. Give yourself shock-absorbing comfort when doing Yoga, Pilates, Cross Fit or weight lifting! Protect your little ones when they play, by assembling the mats into a virtual carpet to cover the play area floor! Can also be used in any room you might be standing for long periods like your kitchen or bathroom. These mats are NON-TOXIC, easy to assemble and wipe clean with soap and water. They offer water resistance and a non-slip surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C20)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R4500-SV)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204131)
- SUPER ANCHOR SAFETY RS-20 RETAIL 20ga. 430sst w/Stamped Dacromet D-ring. Single Hole Size (2816)
- FLEMING SUPPLY Foam Mat Floor Tiles, Interlocking Ultimate Comfort EVA Foam Padding, for Exercising, Yoga, Playroom (839965XFH)
- NOTRAX 14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0414BL)
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0320YB)
- ZORO SELECT 60 ft. L x Vinyl; Closed Cell Nitrile Foam, 1/2" Thick (39R803)
- WEARWELL 15 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X15CH)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- CROWN MATTING TECHNOLOGIES Grease-Resistant Mat, 20 ft. L x 3 ft. W (WS CT32TC)
- Fleming Supply Anti-Fatigue Mats