Shop All Cable Protectors
Fleming Supply
Floor Cord Protector Covers, Cables, Cords, Wires, 3 Channel for Home/Office Doorways (Gray, 4-feet)
Mfr # 640894GMT
Zoro # G201776831
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.5
- Width 9.5
- Height 3.5
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 640894GMT
- Zoro # G201776831
- UPC # 194189593016
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 9.5 |
Width | 9.5 |
Height | 3.5 |
Details
Weight | 3 |
Description
The 4-foot Floor Cord Protector is the perfect solution to cover your cables, cords, or wires. This 3-channel floor cord protector is great inside and outside to protect against tripping hazards and workplace accidents. Flexible PVC material is designed to mimic rubber and can be cut for a custom fit and unrolls easily. Each channel can be easily cut open with a knife or scissors before inserting cables. Three channels are large enough for most power cords, ethernet, CAT5, and CAT6 cables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 2NC/1NO Magnetically Actuated Safety Interlock Switch (RS2R-12-C3)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS150F3W)
- HALEX 3/8 In. Die Cast-Zinc Clamp 10/3 Wire Size Box Connector, 100PK (05103B)
- LEVITON Straight Blade Plug (515PA)
- ELECTRIDUCT Dura Race Carpet Cord Cover (DRN4.00-6-SS)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-B/B)
- HUBBELL WIRING DEVICE-KELLEMS Protrak, Dropover, Sgl 4" Widechl, Blk, 3ft. (PROTRK140BK)
- ULTRATECH Cable Protector, 1 Channel, Black/Yellow, 3/8 in Max Cable Dia, 3 in Wd, 3/4 in Ht, 39 1/2 in Lg (1800)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- CHECKERS 1 CH Guard Dog, Low Profile, Orange Lid/Black Base (GD1X75-ST-O/B)
- ELECTRIDUCT Plastic Portable 4" Curb Ramp- Yellow (CR-RPS-PP4-YL)
- Fleming Supply Cable Protectors