Fleming Supply

Fleming Supply Security Wall Safe, Electronic Digital Lock Box, Keypad, 3 Shelves, 2 Override Keys (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Floor & Wall Safes

Key Features

  • Net Weight 37.92 lb
  • Outside Height 8 in
  • Outside Width 18 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Height 8 in
Outside Width 18 in

Details

Item Wall Safe
Net Weight 37.92 lb

Description

The Security Wall Safe from Fleming Supply will keep your valuables carefully locked away. This compact steel safe offers 0.63-cubic-foot of interior space and 3 shelves that will accommodate a wide range of personal items, including legal documents, passports, jewelry, cash and more. The contents of the lock box are hidden behind a two bolt, pry resistant steel door that requires the manual override keys or programming 3-8-digit passcode of your choice to open the electronic locking mechanism. The safe also comes with predrilled holes and hardware to mount it in between two studs in the wall and has a 1-inch frame around it to conceal the cut drywall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.