Shop All Patio Umbrellas
Fleming Supply
Fleming Supply Offset Brown Swivel Patio Umbrella
Mfr # 954138PKK
Zoro # G101709205
original price:
$120.99
8% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 120
- Weight 28.97
- Height 102.25
- Length 156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 954138PKK
- Zoro # G101709205
- UPC # 194189592989
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Width | 120 |
Height | 102.25 |
Length | 156 |
Details
Weight | 28.97 |
Description
The 10-Foot Offset Rotating Patio Umbrella from Fleming Supply uses a hand crank to easily open the canopy that can tilt vertically in 5 positions to shade your outdoor area at any part of the day. The rust-resistant powder-coated aluminum pole is offset for freestanding use without a table and has a stable cross base that can fit into most umbrella bases (not included) or weighted down with sandbags. The resilient brown polyester fabric of the umbrella has built-in vents and is supported with 8 steel ribs so you can use it on the side of a picnic table, over poolside lounge chairs, on the back deck, patio, or with an outdoor dining set in the backyard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Worm Gear 51405 51405MA SnowThrower 2 Stage snowblower for Craftsman (STW60-0075)
- ZORO SELECT 10 ft x 20 ft Standard Duty 5.1 Mil Tarp, White, Polyethylene (5WTN1)
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752HSFL114)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- FLEMING SUPPLY Fleming Supply Offset Blue Swivel Patio Umbrella (565813HTZ)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 101" H, Pacifica Fabric, Black (194061034453)
- PURE GARDEN 10-Foot Outdoor Tilting Patio Umbrella with Base, Blue (50-100-BB)
- NATURE SPRING Patio Umbrella Cantilever Hanging Shade with Easy Crank and Base | Outdoor |10-foot (Green) (174086AXS)
- LEISURE SPORTS Leisure Sports Spinning Rod and Reel Starter Kit (959426WHS)
- LIVING ACCENTS 9 ft. Tiltable Gray Market Umbrella (UMA908G31OBD643)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Navy Blue (194061021811)
- Fleming Supply Patio Umbrellas