Shop All Cable Trays
Fleming Supply
Fleming Supply Cord Concealer Kit - 6 Cable Raceways, Elbows and T Connectors
Mfr # 496519XHQ
Zoro # G301777011
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Height 1
- Width 5
- Weight 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 496519XHQ
- Zoro # G301777011
- UPC # 194189521439
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 30 |
Height | 1 |
Width | 5 |
Details
Weight | 2.1 |
Description
The Cord Concealer Kit from Fleming Supply is a simple and effective cable management option to keep your home neat and safe. The 48-piece set includes six 25" cable raceways, 6 strips of self-adhesive tape, 12 connectors (5 straight, 4 elbows, 1 inside elbow, 1 outside elbow, 1 T), 12 screws and 12 wall anchors. All the pieces can be painted to match your wall color, so they disappear into the wall, keeping electrical cords out of sight and out of children's hands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, AGU Series, Fast-Acting, 50A, 32V AC, Not Applicable (AGU-50)
- HUBBELL Blank Box Mount Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish (SS33)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U2N)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SN1-05)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 White Raceway, Cord Cover Management Kit for Desks, Offices (201518VYW)
- FLEMING SUPPLY Fleming Supply D Shaped Floor Cord Cover, 10-feet Black Cable, Wire Protector, Tripping Hazard, White (170131WLC)
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (107768DIJ)
- FLEMING SUPPLY Cable Concealer III On-Wall Cord Cover Raceway Kit - Cable Management System by Fleming Supply (548302ABG)
- FLEMING SUPPLY Fleming Supply Cord and Cable Organizer- 5 Piece J Channel Raceways Concealer Kit (902096NJY)
- FLEMING SUPPLY Fleming Supply Cord Concealer Kit - 6 Cable Raceways, Elbows and T Connectors (White) (231832XAV)
- LEGRAND Wiremold Raceway Inside Elbow, Metal, Ivory (B-7)
- Fleming Supply Cable Trays