Shop All Handheld Flashlights
Fleming Supply
Fleming Supply 51 UV LED Black Light Flashlight
Mfr # 698113FHR
Zoro # G501715509
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Height 2.25
- Width 2.25
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 698113FHR
- Zoro # G501715509
- UPC # 194189503695
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 6 |
Height | 2.25 |
Width | 2.25 |
Details
Weight | 0.45 |
Description
Easily detect dried pet stains or fluids with the Black Light Flashlight by Fleming Supply. The included wrist strap and textured aluminum housing make this flashlight travel friendly and easy to hold. With 51 ultra-bright LEDs that can last up to 12 years, this energy saving flashlight can illuminate an area of up to 30m.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/865)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8539)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (14W/835 Min Bipin T5 HE ALTO UNP/40)
- HI-PRO Bulb, LED, 20W, 120V, A21, Base E26, 27K (S8735)
- FLEMING SUPPLY LED Flashlight with Magnetic Swivel Base, Hanging Hook, 200 Lumen Work Lamp for Repair, Assistance (627955OYW)
- FLEMING SUPPLY 78-piece Fleming Supply Cordless Drill Bits Tool Set, Sockets, Drivers, Spades, Flashlight in a Case (231702NRX)
- ZORO SELECT Black No Led General Purpose Handheld Flashlight, 30 lm (49C128)
- EVEREADY Eveready EVM5511S LED Flashlights - (3514734)
- CURRENT GE 50W Halogan Spot Bulb (229381)
- NITECORE THUMB LEO 45 Lumen White & UV Keychain Light (THUMB)
- LEDLENSER P6R Rechargeable Flashlight (880620)
- Fleming Supply Handheld Flashlights