Shop All Desk Grommets and Cable Organizers
Fleming Supply
Fleming Supply 32-inch Cord Concealer Cover, Large Raceway Holds 10 Cables, for Entertainment Center
Mfr # 611405ZNR
Zoro # G401777058
original price:
$12.55
5% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32.2
- Width 3.15
- Height 0.9
- Weight 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 611405ZNR
- Zoro # G401777058
- UPC # 194189540133
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Dimensions
Length | 32.2 |
Width | 3.15 |
Height | 0.9 |
Details
Weight | 1.15 |
Description
The 32-inch Cord Concealer Cover from Fleming Supply is a simple and effective cable management option to keep your entertainment center or desk area neat and safe. The extra-wide cord raceway can fit 8-10 cables and can mount to your wall with the included self-adhesive tape or using the predrilled holes and provided screws. The white channel is shaped like molding to blend in with your walls and can be painted to match your current decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Green (63604)
- UNIVERSAL ONE 1/2" Round Ring Binder, White (UNV20952)
- BETTER OFFICE PRODUCTS Composition Notebook, Wide Ruled, 100 Sheets, One Subject, 9.75in. x 7.5in. Asst'd Colors, 12PK (25212)
- EUREKA Mickey Mouse Clubhouse® Calendar Bulletin Board Set (847535)
- FLEMING SUPPLY Desktop Cable Organizer Management for 7 Wires, Non-Slip Base, Holds Computer, Charging, Power Cords (744890GJR)
- FLEMING SUPPLY Fleming Supply Under Desk Cable Organizer Cord Cover | Channel to Hide Wires at Home or Office (272921UWT)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 Black Raceway, Cord Cover Management Kit for Desks, Offices (688724YNF)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Orange (WL-025-25-OR)
- ELECTRIDUCT Round Plastic 2" Desk Grommet- Black (GR-DG200-BK)
- KABLE KONTROL Kable Kontrol® Powertap Desk Outlet Power Grommet - 3 Power Outlets + 2 Ethernet Ports (GMPT-1)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 10FT- White (WL-ED-PE-050-10-WT)
- Fleming Supply Desk Grommets and Cable Organizers