Shop All Pressure Washers
This Product is Discontinued
Fleming Supply
Fleming Supply 2000 PSI Electric Power Washer (Discontinued)
Mfr # 199929KBO
Zoro # G001778189
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 10
- Height 32
- Length 12.5
- Weight 28.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 199929KBO
- Zoro # G001778189
- UPC # 194189601292
- Country of Origin China
- Category Pressure Washers
Dimensions
Width | 10 |
Height | 32 |
Length | 12.5 |
Details
Weight | 28.31 |
Description
The 2000 PSI Electric Power Washer from Fleming Supply is a portable high-pressure washing machine with a quiet 14.5 AMP motor and a detergent injection system for efficient cleaning on almost any surface. Equipped with a 20-foot long flexible hose rated for pressure, a trigger style spray gun, an extension rod ,an adjustable nozzle, and a 35-foot long GFCI power cord, this mobile pressure washer has enough reach to go around a large RV, house, or driveway without having to unplug and move the unit. Whether you need to remove moss from a rooftop, prep wood decking for a new coat of stain, or wash the motor home after a long trip, this easy to use power washer will maximize the efficiency of your cleaning tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.