Shop All Pillows
Fleming Supply
Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy
Mfr # 376730SQW
Zoro # G101776641
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.45
- Width 15
- Length 18
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fleming Supply
- MFR # 376730SQW
- Zoro # G101776641
- UPC # 194189641021
- Country of Origin China
- Category Pillows
Dimensions
Width | 15 |
Length | 18 |
Height | 3 |
Details
Weight | 1.45 |
Description
Donut Seat Cushion With Memory Foam, Comfort Support Pillow For Back Pain, Tailbone, Pregnancy, Prostate, Surgery, And Post Natal Relief By Fleming Supply The Memory Foam Oval Donut Seat Cushion by Fleming Supply will add ultimate support, comfort, and relief for you any time you take a seat. This soft and comfortable memory foam pillow diminishes discomfort by reducing the burden placed on pressure points which can cause pain. Ideal for pain management for back and tailbone, and comfortable sitting in the home, office or car, this donut cushion is just the relief you have been looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-12-GG)
- ZIPPO Spirit Candle - Whiskey and Tobacco - 5 oz. (70006)
- BOSS Bullet Desk, Driftwood, 71"x35" (N147-DW)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- FLEMING SUPPLY Wedge Pillow/Elevated Support Cushion for Leg, Knee, Back, Joint Pain, Spine Alignment, Pregnancy (105254LBY)
- BEGIN HOME DECOR 26 x 26 in. Deer Head with Flowers-Double Sided Print Indoor Pillow (5541-2626-AN388)
- CAROLINES TREASURES Carolines Treasures BB2461PW1216 Merry Christmas Carolers Dachshund Red & Brown Canvas Fabric Decorative Pillow (BB2461PW1216)
- CAROLINES TREASURES Carolines Treasures BB2557PW1216 Christmas Presents Between Friends Shih Tzu Silver & White Canvas Fabric Decorative Pillow (BB2557PW1216)
- CAROLINES TREASURES Carolines Treasures VHA3015PW1414 Merry Christmas Happy Penguin Fabric Decorative Pillow (VHA3015PW1414)
- CAROLINES TREASURES Carolines Treasures 7151PW1414 Snowman with Pomeranian Winter Snowman Fabric Decorative Pillow (7151PW1414)
- MONARCH SPECIALTIES Pillows, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9254)
- Fleming Supply Pillows