Shop All Desk Grommets and Cable Organizers
Fleming Supply
Desktop Cable Organizer Management for 7 Wires, Non-Slip Base, Holds Computer, Charging, Power Cords
Mfr # 744890GJR
Zoro # G101777204
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Height 0.75
- Length 3.75
- Weight 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 744890GJR
- Zoro # G101777204
- UPC # 194189647269
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Dimensions
Width | 2 |
Height | 0.75 |
Length | 3.75 |
Details
Weight | 0.25 |
Description
Keeping your cords accessible and untangled in your home or office has never been easier with the Desktop Cable Organizer by Fleming Supply. With 7 slots for different sized wires and a protective cover, this non-slip cord holder will keep you from searching under your desk for a cable that slipped away while not in use. This silicone cord manager will keep your cell phone chargers, USB cables, printer and power cords within easy reach and exactly where you want them!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1150)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.25" x 25ft (WL-ED-PSC-125-25)
- AVERY DENNISON Inkjet, Matte Business Cards, 2x3.5, PK250 (8376)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/2" x 100FT- Black (WL-PP-NS-050-100-BK)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 Black Raceway, Cord Cover Management Kit for Desks, Offices (688724YNF)
- FLEMING SUPPLY Fleming Supply Under Desk Cable Organizer Cord Cover | Channel to Hide Wires at Home or Office (272921UWT)
- ELECTRIDUCT Wire Loom Cable Insertion Tool for 3/8" to 1/2"- Model CM08 (WL-TOOL-OR-08-5PK)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 10 ft- Black (WL-ED-UV-100-10-BK)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Gray (WL-050-10-GY)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Black (WL-BK-100-25)
- KABLE KONTROL Kable Kontrol® - Round Plastic Desk Grommet - 2-3/8" Diameter - 1 pc (GR00202)
- Fleming Supply Desk Grommets and Cable Organizers