Shop All Wire Ducts
Fleming Supply
Cord Organizer Kit, Sliding Cable Management for Hiding Power Cords, Wires, in Home or Office
Mfr # 145550STW
Zoro # G601776172
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16
- Width 0.47
- Height 0.44
- Weight 1.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 145550STW
- Zoro # G601776172
- UPC # 194189591180
- Country of Origin China
- Category Wire Ducts
Dimensions
Length | 16 |
Width | 0.47 |
Height | 0.44 |
Details
Weight | 1.95 |
Description
Conceal and organize cables and cords with the latching cable concealer kit by Fleming Supply Easy to install with either the included screws and anchors or self-adhesive tape strips, This concealment kit comes with eight raceways that are suitable for mounting on any surface. The closure of each channel slides on and off to allow for easy access yet keeps cords and cables safe from the reach of children or pets. With multiple connectors included to allow for versatile installation, you can run the concealer along the baseboard, wall, or Countertop. This convenient kit is ideal for covering speaker wires, lamp cords, TV-computer cables or extension cords, and ensures a clean look in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker Enclosure, W0, 200A, 120/240V, Main Circuit Breaker, 1 Phase (W0202MB1200CU)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 250A, aluminum (NF250FTL)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-5)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D (G1X2LG6)
- ELECTRIDUCT Electriduct 19" Universal Horizontal Cable Managers (QWM-ED-WM-DFD)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD15X3NPG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 1" x 1' (6-Pack) (G2X1BL6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X3WH6NM)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 4 D (G1X4WH6)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 2 D (G1X2WH6)
- Fleming Supply Wire Ducts