Shop All Bolt Cutters
Fleming Supply
Bolt and Wire Cutter, Heavy Duty 8-inch Drop Forged Shears with 0.1875-inch Capacity Jaws and Grips
Mfr # 283649KUP
Zoro # G301776502
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fleming Supply
- MFR # 283649KUP
- Zoro # G301776502
- UPC # 194189584014
- Country of Origin China
- Category Bolt Cutters
Description
Take on any home improvement or construction project with the 8 Inch Mini Bolt Cutters by Fleming Supply This clipper is made of heavy duty, drop forged and hardened steel alloy to be durable and strong enough to stand up to daily use. The jaws have a 0.1875 inch capacity to cut through bolts, chains, threaded rods and heavy gauge wire. The cutter features a compound action hinge that has a high leverage design to deliver superior cutting power with less effort. The rolled #45 steel handles have rubberized anti-slip grips to keep the tool secure in your hands while you work and are cushioned to reduce user fatigue. Measuring just 8-in long and 2.5 wide, this bolt cutter is sized perfectly to fit into almost any toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49412)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73612)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2021)
- PROTO Torque Wrench Repair Kit, 3/4 In Dr (J6018RK)
- RIDGID Bolt Cutters, Steel, 31 in (S30)
- CENTURY DRILL & TOOL Bolt Cutters 24" Type Of Cut Center (72742)
- URREA Bolt Cutter, 36" Forged (COP36)
- BN PRODUCTS USA Bolt Cutter 18" (BNBCSF-18)
- KNIPEX Mini Bolt Cutter, Steel, 8 In. L (71 12 200 SBA)
- STALWART 18-Inch Bolt Cutter with Ergonomic Grips (75-HT2001)
- KLEIN TOOLS Bolt Cutter, Fiberglass Handle, 30-1/2-Inch (63130)
- Fleming Supply Bolt Cutters