Shop All Tire Inflation Kits
Fleming Supply
Automatic Air Compressor with 20V Lithium Battery, Cordless Tire Inflator for Car, Sports Equipment
Mfr # 470375JFW
Zoro # G701777291
original price:
$90.35
28% off
new price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.5
- Height 10.25
- Weight 4.59
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 470375JFW
- Zoro # G701777291
- UPC # 194189584328
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Length | 2.5 |
Height | 10.25 |
Width | 4 |
Details
Weight | 4.59 |
Description
The Automatic Air Compressor by Fleming Supply is the perfect addition to your home or car emergency kit. Equipped with a 20-Volt lithium battery, LED light, digital pressure gauge with LCD display, auto shut off, charger, carrying case, and 3 nozzle attachments for a variety of uses. Portable and travel-friendly, this convenient multi-use tool can inflate toys and sporting equipment, as well as the tires on cars, trucks, SUVs, RVs, golf carts, motorcycles, bicycles, and more; this handheld tool is the only air compressor you will ever need!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPS FILTR AIR CLNR 25X20X6"" (A201-SGM-11R)
- KEYSCO TOOLS Jack Set, Push-Pull, Gray (77003)
- CURT Front Mount Hitch w/2" Receiver, 31068 (31068)
- WHITECAP IND BOAT DRAIN PLUG Bailer; 1 Inch Diameter; Aluminum; With 8 Inch Chain (S-0206C)
- TOOL Tire Inflator 10-90 PSI (TO326274)
- SLIME 12V Tire Inflator w/ Gauge and Light (40050)
- MIDWEST CONTROL Inflator with Dual Foot Air Chuck (STG-02)
- HALTEC Black Gauge, w/Metal Bar (GA-165S-RCL)
- TITAN Digital Tire Inflator (19357)
- HALTEC Inspection Gauge, Steel, 3 in. (ATG9755)
- CRAFTSMAN Cordless Inflator 20V (Tool Only) (CMCE520B)
- Fleming Supply Tire Inflation Kits