Shop All Rubber Flooring
Fleming Supply
6-piece Foam Mat Floor Tiles, Interlocking EVA Foam Padding with Soft Carpet Top (Blue)
Mfr # 484882HZW
Zoro # G901776674
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.375
- Length 24
- Width 24
- Weight 4.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 484882HZW
- Zoro # G901776674
- UPC # 194189640475
- Country of Origin China
- Category Rubber Flooring
Dimensions
Height | 0.375 |
Length | 24 |
Width | 24 |
Details
Weight | 4.58 |
Description
The Interlocking Foam Tiles by Fleming Supply are a perfect addition to any room of the home! These high-quality floor mats are perfect for exercise spaces, workshops, or kid's play areas. Give yourself shock-absorbing comfort when doing Yoga, Pilates, Cross Fit or weight lifting! Protect your little ones when they play by assembling the mats into a virtual carpet to cover the play area floor! The tiles feature a soft carpeted material on top, making them a comfortable and attractive addition to any room where you might be standing for long periods, like your kitchen or bathroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 25' 40Lb Picture Wire (121112)
- BEA Mini Transmitter, 300 MHz (10T300MINIPB)
- BALDWIN Reserve Venetian Bronze Kit (8BR0701.003)
- NATIONAL HARDWARE SAFETY HASP ZINC PLTD 6"" (N102-459)
- FLEMING SUPPLY Fleming Supply Foam Floor Tiles Black, 6 Pack (332522BJD)
- RUBBER-CAL "Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 4 ft - Silver (03-W265)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 10 ft. - Black (03_101_WAB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 7ft. - Red Dot (03_102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 15 ft. - Green Dot (03-100-WEB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 4 ft. - Red Dot (03_102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 9 - Blue Steel (03-100-WEB)
- Fleming Supply Flooring