Shop All Socket Sets
Fleming Supply
40-piece Ratcheting Socket Wrench Set, Metric Standard 6-Point Hex Socket Organizer Kit with Handles
Mfr # 239788VCJ
Zoro # G401776877
original price:
$19.57
17% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5
- Height 5
- Weight 2.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 239788VCJ
- Zoro # G401776877
- UPC # 194189583994
- Country of Origin China
- Category Socket Sets
Dimensions
Width | 1.5 |
Height | 5 |
Details
Weight | 2.85 |
Description
Take on any home improvement or hobby project with the 40 Piece Ratcheting Socket Wrench Set by Fleming Supply Hobbyists and do-it-yourselfers alike will love that this set includes both metric and SAE sockets; they'll also love that it also includes a ratcheting torque handle and an insulated handle! This kit has both 1/4-in and 3/8-in drive shaft sockets. The sockets also feature a 6-point grip design to prevent slippage and rounding of bolt heads. This kit is great for home use such as assembling furniture and other small projects. The included organizer case keeps the sockets and handles all in one place and fits nicely into a toolbox, in a drawer or in your truck or RV. The tools are made of drop forged steel for durability and chrome vanadium coated to resist corrosion and abrasion. This ratcheting wrench set is great for first time homeowners and part-time handymen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx Screwdriver with SoftFinish Handle, T10 x 80mm (36274)
- VEGA Hex 6Mm Power Bit x 3-1/2 (190H060A)
- BOSCH Switch On/Off (2607200311)
- MILWAUKEE TOOL 11/64" COBALT RED HELIX Drill Bit (48-89-2308)
- FLEMING SUPPLY Fleming Supply 52 Piece 1/4, 3/8 and 1/2 Drive Socket Set SAE and Metric (769983NYI)
- KD TOOLS 1/2" Drive Metric, 10 pcs (80712)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 47 pcs (A4005CR)
- COOL KITCHEN Left Hand Rear Mounting Socket (CO1074786)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91111)
- TENG TOOLS T1424 - 24 Piece 1/4" Drive Socket Set (T1424)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN37)
- Fleming Supply Sockets & Ratchets