Shop All Cordless Screwdrivers
Fleming Supply
3.6V Cordless Drill, Rechargeable Lithium-Ion Battery, 121-piece Accessory Set with Bits, Drivers
Mfr # 147550NHS
Zoro # G501778184
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Width 7
- Weight 3.35
- Length 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 147550NHS
- Zoro # G501778184
- UPC # 194189584335
- Country of Origin China
- Category Cordless Screwdrivers
Dimensions
Height | 8 |
Width | 7 |
Length | 11 |
Details
Weight | 3.35 |
Description
Never be left without the proper tool for the job with the 3.6V Lithium Cordless Drill and 121 Piece Accessory Set by Fleming Supply The accessory set has everything from screwdriver bits to wood and metal drill bits. The drill itself is powered by a 3.6 Volt Lithium Ion battery that gives a longer use time and holds a charge better than Nickel-Cadmium batteries. The handle is ergonomic and comes with a rubberized coating to enhance comfort and reduce user fatigue. The drill has a 0.25" keyless chuck for fast, convenient bit installation and removal and 15+1 torque settings for precision drilling and driving in any material. The entire kit comes in a 600D Oxford cloth carrying bag to keep the accessories organized and make the kit ideal for travel. The top of the bag opens extra wide to provide easy access to your drill and accessories. The built-in LED light turns on when the trigger is pressed, providing extra light in dim areas. The drill has a swivel hinge in the handle to use either at an angle or to extend your reach in small areas.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- WIHA Precision Pentalobe Screwdriver PL3 Round (26634)
- SUNEX 1" Drive Impact Socket 6 (560D)
- RIDGID Handle and Nut Assembly (41125)
- FLEMING SUPPLY 45-piece Pivoting Screwdriver, Cordless Power Tool with Rechargeable 3.6V Lithium Battery, and Case (178947ATM)
- FLEMING SUPPLY Fleming Supply 25pc Cordless Screwdriver Set (174488OUU)
- FLEMING SUPPLY 45-pieces Fleming Supply Cordless Pivoting Screwdriver, Drill Bits, Sockets, LED Lights, Ni-Cd Battery (609232YMN)
- POWERBUILT Semi-Automatic 4V Li-Ion Srewdriver (240199)
- MAKITA 18V LXT® Autofeed Screwdriver (XRF01Z)
- PANASONIC Cordless Screwdriver Kit, 2.4V, 1.2A/hr (EY6220NQ)
- MILWAUKEE TOOL M12 FUEL 1/4" Hex 2-Speed Screwdriver Kit (2402-22)
- Fleming Supply Cordless Screwdrivers