Shop All Drywall Specialty Tools
Fleming Supply
3000 Fleming Supply Quality Foot Lifter for Drywall and Sheetrock Panels Amazing Mini-Lifter
Mfr # 226035HZX
Zoro # G401776693
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Width 9
- Weight 1.05
- Height 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 226035HZX
- Zoro # G401776693
- UPC # 194189646491
- Country of Origin China
- Category Drywall Specialty Tools
Dimensions
Length | 3.5 |
Width | 9 |
Height | 2 |
Details
Weight | 1.05 |
Description
Fleming Supply Tool's -in Foot Lifter-in will make raising drywall panels an easier task. This tool will pay for itself! This is one of the handiest tools for anyone putting up drywall. It was specifically designed to lift all standard sizes of drywall and will make the toughest job simpler. Not only is it easier to lift the panels and fasten the sheets to the studs, it will fit comfortably in your pocket. Don't be caught on the job without one!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5822)
- OSG Thread Forming Tap, M8-1.25, Plug, TiN, 0 Flutes (1410104605)
- STARRETT Micrometer Head (H124C)
- STARRETT Outside Micrometer w/SLC, 1", Friction (T436.1XFL-1 W/SLC)
- FLEMING SUPPLY 1118 Fleming Supply Tool Professional 18"-30" Red Drywall - Painting - Work Stilts Aluminum (406200SOT)
- FLEMING SUPPLY Fleming Supply 24-40 Inch Aluminum Drywall Stilts (827835LFD)
- FLEMING SUPPLY Fleming Supply Aluminum Drywall Stilts, Adjustable Height from 24-40 inches for Painting, Plastering (652045ECN)
- FLEMING SUPPLY 1119 Fleming Supply "Tall Guyz" Professional 24"-40" Drywall Stilts for Sheetrock Painting/Cleaning (555353BUM)
- BON TOOL Bon 15-510 Knockdown Knife, Poly 12", Poly Handle (15-510)
- VULCAN Mixer Mud Ribbon Style 2-1/2In (151003L)
- BON TOOL Bon 15-188 Drill Mixer, Carbon Steel Double Blade, 6 1/2" (15-188)
- Fleming Supply Drywall and Plastering Tools