Shop All Tool Boxes
Fleming Supply
3-Part Rolling Toolbox, Stainless Steel, Silver, 22 in W x 15 in D x 33 in H
Mfr # 277952YNR
Zoro # G801776200
original price:
$229.99
18% off
new price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Features 3-Part Stackable Tool Box on Wheels
- Includes 5.75-inch Rubber Wheels, Removable Tray, 2-Drawer Chest
- Handle Type Telescoping Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 277952YNR
- Zoro # G801776200
- UPC # 194189522603
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 22 in |
Depth | 15 in |
Height | 33 in |
Details
Item | 3-Part Rolling Toolbox |
Material | Stainless Steel |
Color | Silver |
Features | 3-Part Stackable Tool Box on Wheels |
Includes | 5.75-inch Rubber Wheels, Removable Tray, 2-Drawer Chest |
Handle Type | Telescoping Handle |
Description
The 3-in-1 Portable Rolling Toolbox from Fleming Supply has three detachable storage containers that stack together creating a mobile work center for offsite jobs. The top toolbox has dual latches and a removable tray, the middle compartment features 2 pull out drawers for larger tools while the lower bin is deeper, offering storage for power tools, hard hats, or boxed parts. With a rugged ABS plastic and stainless-steel construction, 5.75-inch rubber wheels and an extendable pull handle, this rolling tool chest will keep everything you need to complete a task within reach!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pilot, 3/8 Coupon Retaining (76032)
- WESTWARD Sponge Scrubber, 9x4-1/2 In, Green/Yellow (13A761)
- DRILLCO 5/32, JOBBER LENGTH DRILL - 100SE (100SE110)
- MARSHALLTOWN Masons Tool Kit, 9 PC (BTK1)
- FLEMING SUPPLY Portable Tool Box, Plastic, Black/Yellow, 18 in W x 10 in D x 24 in H (391994UNU)
- FLEMING SUPPLY Portable Tool Box, Steel, Polymer, Black/Yellow, 20-1/2 in W x 12 in D x 28 in H (943096ZRV)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 17 in D x 3 in H (54807MB)
- AFTERMARKET Tool Box, Plastic 17000 X 6625 X 6000 (A-TB17000-AI)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 18 in W x 8 in D x 6-1/2 in H (35XR76)
- WESTWARD WESTWARD Tool Box, Steel, Red, 20 in W x 8 in D x 9 in H (36Y008)
- POWERBUILT Rapid Box Slant Front Tool Box, Steel, Gray, 26 in W x 18 in D x 19 in H (240111)
- Fleming Supply Tool Boxes