Shop All Bolt Cutters
This Product is Discontinued
Fleming Supply
14" Bolt Cutter, Drop Forged Hardened Alloy Steel and Ergonomic Grips, Cuts 5/8" Chains, Wires, Rods (Discontinued)
Mfr # 965376IEV
Zoro # G301777363
This Product is Discontinued
Key Features
- Length 14
- Height 1
- Weight 2.4
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fleming Supply
- MFR # 965376IEV
- Zoro # G301777363
- UPC # 194189584007
- Country of Origin China
- Category Bolt Cutters
Dimensions
Length | 14 |
Height | 1 |
Width | 4 |
Details
Weight | 2.4 |
Description
The 14-in Bolt Cutter by Fleming Supply makes it a snap to cut through chains, wires, rods, bolts, padlocks and more! The drop forged Alloy Steel construction makes this handy tool sturdy enough to stand up to most cutting tasks, while the premium ergonomic grips ensure your comfort while you work. The bolt cutter opens to 5/8-in and features a compound hinge for superior cutting power. It's an excellent addition to any garage, shed, workshop, or toolbox!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.