Shop All Drywall Specialty Tools
Fleming Supply
1117 Fleming Supply "Tall Guyz" Professional 18"-30" Blue Drywall Stilts, Sheetrock Painting/Cleaning
Mfr # 799785JGN
Zoro # G301777325
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 8.25
- Weight 16.84
- Height 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleming Supply
- MFR # 799785JGN
- Zoro # G301777325
- UPC # 194189539724
- Country of Origin China
- Category Drywall Specialty Tools
Dimensions
Length | 12 |
Width | 8.25 |
Height | 24.5 |
Details
Weight | 16.84 |
Description
If you are in the market for a set of drywall stilts, stop looking! Fleming Supply is an industry leader in drywall supplies and accessories. They sell more lifts, stilts, and accessories than most other sellers combined. You are bidding on a set of NEW premium grade Drywall Stilts. They are perfect for drywall painting, electrical, drop ceilings, and many other applications. These are made of premium grade aluminum Alloy and are backed up with a full 1 year warranty. The exclusive wing bolt design offers flexibility and versatility-now you can adjust the height withouttools. In our opinion, these are the lightest, safest, and most durable set of stilts on the market in this price range. You will not be disappointed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- MAG-MATE Inspection Mirror, 7" to 36-1/2" L, Round (309S1HVO)
- J.W. WINCO GN351.2-25-13-1/4X20-55 Rubber Bmpr, 1 Tapped Hole and 1 Threaded Stud (351.2-25-13-1/4-55)
- DRILL AMERICA #54 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD54)
- FLEMING SUPPLY 1119 Fleming Supply "Tall Guyz" Professional 24"-40" Drywall Stilts for Sheetrock Painting/Cleaning (555353BUM)
- FLEMING SUPPLY Fleming Supply 24-40 Inch Aluminum Drywall Stilts (827835LFD)
- FLEMING SUPPLY 1118 Fleming Supply Tool Professional 18"-30" Red Drywall - Painting - Work Stilts Aluminum (406200SOT)
- FLEMING SUPPLY Fleming Supply Aluminum Drywall Stilts, Adjustable Height from 24-40 inches for Painting, Plastering (652045ECN)
- FLEMING SUPPLY 3000 Fleming Supply Quality Foot Lifter for Drywall and Sheetrock Panels Amazing Mini-Lifter (226035HZX)
- BON TOOL Bon 13-450 Stucco Texture Roller 7", Ocean Floor (13-450)
- BON TOOL Bon 13-461 Stucco Spray Gun Nozzle Set Of 4 16Mm (13-461)
- Fleming Supply Drywall and Plastering Tools