Shop All Automotive Hydraulic Filters
Fleetguard
HF6217 Replacement/Interchange Hydraulic Filter
Mfr # MF0901253
Zoro # G805827830
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Buna
- OD Top 4
- OD Bottom 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleetguard
- MFR # MF0901253
- Zoro # G805827830
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 17.99 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 4 |
OD Bottom | 4 |
ID Top | 2.24 |
ID Bottom | 2.24 |
Filter Media | Cellulose |
Application | Filtration |
Micron Rating | 3 |
By-Pass | No |
Description
Main Filter MF0308200 replaces OEM HF6217 by FLEETGUARD and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 3
Seal Type: Buna
Height: 17.99in
OD Top: 4.00in
OD Bottom: 4.00in
ID Top: 2.24in
ID_Bottom: 2.24in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 3
Seal Type: Buna
Height: 17.99in
OD Top: 4.00in
OD Bottom: 4.00in
ID Top: 2.24in
ID_Bottom: 2.24in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL LIGHTING Cal Lighting WC-3FT-AG 3 ft. Wire Cover; Antique Gold (WC-3FT-AG)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT1179 (ACT1179)
- RACOR Filter Assy-Diesel 15 GPH 2 Micron (120AS)
- BRACKETRON Electronics Holder, Black, 8-3/4"L, Plastic (BT16572)
- FLEETGUARD Hydraulic Filter, HF35296 (HF35296)
- MAIN FILTER CIM-TEK 70171 Replacement/Interchange Spin-On Filter (MF0058069)
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 5-1/16 In (P203-HD)
- MAIN FILTER WIX A03A10G9 Replacement/Interchange Spin-On Filter (MF0058021)
- BALDWIN Hydraulic Filter, PT752 (PT752)
- DONALDSON Element - Primary Filter, Hydraulic System, P551551 (P551551)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 5-15/32 In (PT8355)
- Fleetguard Automotive Hydraulic Filters