Shop All Automotive Hydraulic Filters
Fleetguard
HF35499 Replacement/Interchange Hydraulic Filter
Mfr # MF0587348
Zoro # G405828237
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- OD Top 7.01
- OD Bottom 7.02
- ID Top 4.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleetguard
- MFR # MF0587348
- Zoro # G405828237
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 17.72 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
OD Top | 7.01 |
OD Bottom | 7.02 |
ID Top | 4.33 |
ID Bottom | 4.33 |
Micron Rating | 10 |
By-Pass | No |
Filter Media | Glass |
Application | Filtration |
Description
Main Filter MF0897370 replaces OEM HF35499 by FLEETGUARD and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 17.72in
OD Top: 7.01in
OD Bottom: 7.02in
ID Top: 4.33in
ID_Bottom: 4.33in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 17.72in
OD Top: 7.01in
OD Bottom: 7.02in
ID Top: 4.33in
ID_Bottom: 4.33in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING MIRROR-10.5-SS-CONVEX-CENTER MOUNT (12010)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 2,12158 (12158)
- A & I PRODUCTS Clamp, 3", Stainless Steel, For 3" Chrome Stack 8" x5" x1" (A-ZNL90873A)
- SWOBBIT PRODUCTS 7.5" Medium Brush - Orange (SW77350)
- FLEETGUARD Hydraulic Filter, HF35296 (HF35296)
- DONALDSON Hydraulic Filter, Spin-On, P550230 (P550230)
- DONALDSON Hydraulic Filter, Spin-On, P564357 (P564357)
- DONALDSON Hydraulic Filter, Spin-On, P550223 (P550223)
- MAIN FILTER IKRON HEK4930155ASSP025B17 Replacement/Interchange Spin-On Filter (MF0058102)
- MAIN FILTER NAPA 7881 Hydraulic Filter Replacement (MF0060198)
- MAIN FILTER NAPA 1551 Hydraulic Filter Replacement (MF0057995)
- Fleetguard Automotive Hydraulic Filters