Shop All Automotive Hydraulic Filters
Fleetguard
HF35339 Replacement/Interchange Spin-On Filter
Mfr # MF0581660
Zoro # G705829118
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.91
- By-Pass No
- Application Filtration
- Filter Media Cellulose
- Micron Rating 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleetguard
- MFR # MF0581660
- Zoro # G705829118
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 3.91 |
Details
By-Pass | No |
Application | Filtration |
Filter Media | Cellulose |
Micron Rating | 10 |
Description
Main Filter MF0693698 replaces OEM HF35339 by FLEETGUARD and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 3.91in
OD Top: 3.82in
OD Bottom: 3.73in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 3.91in
OD Top: 3.82in
OD Bottom: 3.73in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEAN ACCESSORIES Tapered Radar Mast (PTM-R1-1)
- 303 PRODUCTS Vehicle Interior Protectant, 1 Gal (30320)
- AUTO METER Auto Meter A48-2160 Tire Pressure Gauge (A48-2160)
- EATON Spacer/Shim Kit - Main Drive Gear, K-1969 (K-1969)
- FLEETGUARD Hydraulic Filter, HF35296 (HF35296)
- DONALDSON Hydraulic Filter Cartridge (P555603)
- BALDWIN FILTERS Hydraulic Filter, 4-31/32 x 11-7/16 In (PT722)
- MAIN FILTER MP FILTRI CSG150A03A Replacement/Interchange Spin-On Filter (MF0058073)
- DONALDSON Hydraulic Filter (P167796)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P165354 (P165354)
- MAIN FILTER WIX 51860 Replacement/Interchange Spin-On Filter (MF0058069)
- Fleetguard Automotive Hydraulic Filters