Shop All Automotive Hydraulic Filters
Fleetguard
HF28982 Replacement/Interchange Hydraulic Filter
Mfr # MF0433567
Zoro # G005827777
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Inside-Out
- Seal Type Buna
- OD Top 3.62
- OD Bottom 3.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fleetguard
- MFR # MF0433567
- Zoro # G005827777
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.86 |
Details
Filter Style | Return Line |
Flow Direction | Inside-Out |
Seal Type | Buna |
OD Top | 3.62 |
OD Bottom | 3.62 |
ID Top | 0.45 |
ID Bottom | 2.54 |
Micron Rating | 10 |
Filter Media | Cellulose |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0433568 replaces OEM HF28982 by FLEETGUARD and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 8.86in
OD Top: 3.62in
OD Bottom: 3.62in
ID Top: 0.45in
ID_Bottom: 2.54in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 8.86in
OD Top: 3.62in
OD Bottom: 3.62in
ID Top: 0.45in
ID_Bottom: 2.54in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD Starter Handle (SH-483)
- QUANTUM Fuel Pressure Regulator HFP-PR11 (HFP-PR11)
- SOLAS Rubex NS3, Interchangeable Hub 3-Blade Propeller, RH, 4-3/4in Gearcase, 14in x 19in Pitch (9531-140-19)
- GROTE Pvc And Nylon Terminal Kit, PK600 (83-6540)
- FLEETGUARD Hydraulic Filter, HF35296 (HF35296)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-9650-8Z5B)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT8502)
- BETA 1 FILTERS Spin-On replacement filter for RN28201 / FS CURTIS (B1SO0001200)
- MAIN FILTER NORMAN 325 Replacement/Interchange Spin-On Filter (MF0057997)
- DONALDSON P164168, HYD CART (P164168)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0240D-Z10B)
- Fleetguard Automotive Hydraulic Filters