Shop All Coffee Makers
Flavia
Creation 150 Single-Serve Coffee Maker, Black
Mfr # MDRM1NA
Zoro # G003445997
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 108.2 oz
- Material Plastic
- Color Black
- Standards cETL Listed; ETL Listed; NAMA Certified
- Height 14.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flavia
- MFR # MDRM1NA
- Zoro # G003445997
- UPC # 5023471124018
- Country of Origin United States
- Category Coffee Makers
Dimensions
Height | 14.4" |
Depth (In.) | 13.5" |
Width | 9.1" |
Details
Capacity | 108.2 oz |
Material | Plastic |
Color | Black |
Standards | cETL Listed; ETL Listed; NAMA Certified |
For Use With | FLAVIA® Pods |
Weight | 15.467 lbs |
Description
A big idea for small workspaces. Specifically designed for small offices and meeting spaces, the Creation 150 is small in size but big on flavor, crafting coffee, tea, hot cocoa, cappuccino and latte drinks at the touch of a button. Single-serve system prepares all beverages in less than 60 seconds, without flavor crossover from one drink to the next, while eliminating the potential for common coffee-station messes. Small footprint and portable design allow for unobtrusive placement and easy transport. Easy-to-fill water tank, with internal filter, along with manual on/off controls make brewing a breeze.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Control Knob 2-1/2 D, Pointer (1178204)
- CRESTWARE Sheet Pan, Aluminum, 18"x13" (SP1813)
- WARING COMMERCIAL Food Blender, 32 Oz, Heavy Duty (7011S)
- SPORTSMAN Regulator Hose Kit, 5 Ft. (LPHK5)
- FLAVIA Creation 300 Single-Serve Coffee Brewer Machine, Black (18000587)
- FLAVIA Creation 600 Single-Serve Coffee Brewer Machine, Black (18000565)
- BUNN Coffeemaker Gray 10Cp (52700.0000)
- DUNKIN Coffee, Bag, 12oz., Ground, Caffeinated (8133400046)
- HAMILTON BEACH Coffee Mkr Blk/Slv 14Cup (46390)
- NATIONAL PRESTO Coffeemaker12C Ss Presto (02811)
- PERMATEX Permatex 230-82195 #599 Ultra Grey Rigid Ass.Gasket Maker 13 Oz (230-82195)
- Flavia Small Kitchen Appliances