Flash Furniture

Zola Brown/Cream Oversized Wicker Egg Swivel Lounge Chair w/4 Cushions


original price: $479.99
9% off
new price: $434.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Integrate style and crowd-pleasing comfort at your home or business with this commercial grade indoor/outdoor oversized wicker egg swivel lounge chair. Constructed from weather-resistant PE wicker rattan that can withstand some adverse weather and accentuated by four soft, weather-resistant plush cushions, this piece is skillfully designed for versatile indoor/outdoor use that will fit great with your living room, den, sunroom, patio, backyard, porch, or poolside deck. Its commercial grade quality means it is also capable of wowing your customers at your business restaurant, bar, bistro, lounge, or caf. A 360-degree swivel base allows for customizable comfort and display that will give your guests the ability to engage in conversation, lounge contently, and bask in the fun, excitement, and beauty of your space. In addition to charm your friends, family, and customers will love, this chair also boasts strength and durability you will love thanks to a durable, rust-resistant, powder-coated steel frame that makes for a stable addition to your space that can hold up to 400 lbs. static weight. Add this lounge chair to any space with confidence thanks to plastic floor glides that are designed to protect hard flooring surfaces. Assembly takes approximately 30 minutes and cleaning is simple by wiping with a damp cloth. Upgrade your home or business to a lounging experience that your guests will never forget with this commercial grade indoor/outdoor oversized wicker egg swivel lounge chair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.