Shop All Adjustable Bar Stools
Flash Furniture
Yellow Vinyl Barstool, Adj Height, Material: Chrome, Foam
Mfr # DS-815-YEL-GG
Zoro # G3623687
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome, Foam
- Backrest Deep Curved Back
- Seat Material Vinyl
- Frame Material Metal
- Weight Capacity 330 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DS-815-YEL-GG
- Zoro # G3623687
- UPC # 847254065450
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24" to 32-1/2" |
Details
Material | Chrome, Foam |
Color | Yellow |
Backrest | Deep Curved Back |
Seat Material | Vinyl |
Frame Material | Metal |
Weight Capacity | 330 lb. |
Description
Yellow Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Farbic, Blk, PK4 (2310)
- OFFICESOURCE Tribeca Collection Tribeca Sofa (9683AGT)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Khaki (1300)
- FLASH FURNITURE Tufted Gray Vinyl Barstool, Adj Height (CH-112080-GY-GG)
- FLASH FURNITURE Pink Vinyl Barstool, Adj Height, Seat Material: Plastic (CH-TC3-1062-PK-GG)
- FLASH FURNITURE Madrid Rose Gold Retro Barstool (CH-181220-RG-GG)
- FLASH FURNITURE Charcoal Fabric Adjustable Height Barstool (CH-122070-CHFABBK-GG)
- FLASH FURNITURE White Vinyl Barstool (2-CH-TC3-1060-WH-GG)
- FLASH FURNITURE Tractor Seat w/Chrome Frame, Nauticl Bl (LF-215-NAUTICALBLUE-GG)
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Casters, Gry (BR-FDHST-RG-T0-RC-F44)
- Flash Furniture Adjustable Bar Stools