Shop All Stadium Seats
Flash Furniture
Yellow Stadium Chair
Mfr # XU-STA-YL-GG
Zoro # G7086270
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Canvas, Fabric, Foam, Rubber
- Weight 7
- Folded Width 18 in
- Includes Safety Hook Yes
- Seat Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-STA-YL-GG
- Zoro # G7086270
- UPC # 889142400356
- Country of Origin China
- Category Stadium Seats
Dimensions
Folded Width | 18 in |
Seat Width | 18 in |
Folded Depth | 15 1/2 in |
Seat Height | 4 1/2 in |
Back Height | 13 1/2 in |
Overall Height | 18 |
Seat Depth | 12 in |
Back Width | 13 1/2 in |
Overall Length | 14 |
Overall Width | 18 |
Overall Depth | 14 in |
Description
Stadium Chair, For Bench Thickness - Maximum 3 1/2 in, Frame Material Aluminum, Overall Depth 14 in, Overall Height 18 in, Overall Width 18 in, Seat Color Yellow, Upholstery Material Fabric, Back Color Yellow, Back Height 13 1/2 in, Back Width 13 1/2 in, Folding Foldable, Frame Color Black, Seat Depth 12 in, Seat Thickness 3 in, Seat Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Earth Auger, 10 In. Dia. (99944900200)
- ZORO SELECT Beverage Cooler, Hard Sided, 5.0 gal. (7DJ26)
- HONDA Air Filter (17210-Z4M-821)
- RUGG 26 in. Steel Bypass Lopper (LB021BF-B)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Maroon, PK2 (2-XU-STA-M-GG)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Dark Purple, PK2 (2-XU-STA-DKPUR-GG)
- FLASH FURNITURE Extra Wide Red Reclining Stadium Arm Chair (FV-FA090L-RD-GG)
- FLASH FURNITURE Bright Green Stadium Chair (XU-STA-BGR-GG)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Brown, PK2 (2-XU-STA-BRN-GG)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Pink, PK2 (2-XU-STA-PK-GG)
- FLASH FURNITURE Malta Blue Portable Heated Reclining Stadium Chair w/Armrests, Padded Back & Heated Seat (FV-FA090H-BL-GG)
- Flash Furniture Stadium Seats