Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Yellow Adirondack Side Table and 2 Chair Set
Mfr # JJ-C14501-2-T14001-YLW-GG
Zoro # G901929735
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 70.9
- Overall Height 35
- Overall Length 33.5
- Material Polystyrene, Stainless Steel
- Capacity 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14501-2-T14001-YLW-GG
- Zoro # G901929735
- UPC # 840196323060
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 35 |
Overall Length | 33.5 |
Overall Width | 29.5 |
Details
Weight | 70.9 |
Material | Polystyrene, Stainless Steel |
Capacity | 350 |
Color | Yellow |
Description
Everything you need to relax and unwind is right at your fingertips when you order this Adirondack style side table and 2 chair set. The classic design of this seating set has stood the test of time and will create a soothing atmosphere. A perfect addition to your patio, deck, or sunroom, this versatile indoor/outdoor conversation set invites you to settle in and stay awhile. Whether you're hanging out on the deck or around the firepit in the backyard comfort is essential. The Adirondack chairs have an extra wide back which allows space for decorative pillows or cushions and a slanted seat that encourages you to recline. The outdoor side table mimics the look of your chairs and holds your drinks, snacks, or your latest read. Boasting a faux wood look that is UV protected and constructed of weather-resistant polystyrene, this patio table and chair set is designed to hold up in many environments. Unlike traditional wood furniture there is no back breaking sanding, painting, or sealing and this low maintenance table and 2 chair set won't rot, peel, or splinter. Easily clean spills, dirt, or dust with water and a neutral detergent. Assembly takes less than 30 minutes with the included tools and illustrated instructions. This all-weather Adirondack set beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sensor Oil Pressure (264390-S)
- CHAPIN WANDPOLY VITON CURVE 18"" (6-7749)
- RED STAR Round Garden/Patio Table (FM 0810)
- SILKY SAWS Silky POCKETBOY 170 Large Teeth (346-17)
- FLASH FURNITURE Black Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-BK-GG)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- FLASH FURNITURE Tan 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-TAN-GG)
- FLASH FURNITURE Navy Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-NV-GG)
- FLASH FURNITURE Cocoa Rattan Patio Chair w/ Bamboo-Aluminum Frame (SDA-AD642003R-1-GG)
- FLASH FURNITURE Blue Adirondack Patio Chair with Cupholder (LE-HMP-1045-10-BL-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF1-1-GG)
- Flash Furniture Patio Furniture