Flash Furniture

XU-STA-BRN-GG Grandstand Brown Ultra-Padded Bleacher Comfort Seat


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sit in comfort at any game sporting event or competition thanks to this Flash Furniture XU-STA-BRN-GG Grandstand brown ultra-padded bleacher comfort seat. This portable seat is the perfect accessory to take along to games camp grounds beach settings or outdoor concerts. The lightweight seat weighs only 7.6 lb. folds down to 18'' x 15 1/2'' x 6'' and includes a carrying handle bar with grip for easy transport. Best of all this seat can hold up to 500 lb. making it a versatile seating solution for anyone.With its padded back and 3'' foam seat users will rest in superior comfort when using it on the bleachers. Rubber strips on the bottom prevent the chair from sliding off and a built-in bleacher hook adds stability. This seat works well when set up on either wooden or metal bleachers. The ultra padded cushioning is also covered in canvas material and surrounded with an aluminum frame to provide long lasting use. Coming in a classic brown color this stylish seat is the perfect way to sit comfortably and enjoy a variety of outdoor activities.Overall Dimensions:Length: 18''Width 14''Height: 19''Capacity: 500 lb.Seat Dimensions:Length: 18''Width: 12''Height: 4 1/2''Back Dimensions:Length: 13 1/2''Height: 13 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.