Shop All Coffee Tables
Flash Furniture
Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, White/Rustic Oak
Mfr # ZG-ZP-030-WT-GG
Zoro # G010040567
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 35.75 in
- Length 35.75 in
- Tabletop Material Particleboard
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZG-ZP-030-WT-GG
- Zoro # G010040567
- UPC # 196861106989
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 35.75 in |
Length | 35.75 in |
Details
Shape | Square |
Tabletop Material | Particleboard |
Tabletop Color | White/Rustic Oak |
Frame Material | Metal |
Weight Capacity | 200 lbs |
Description
Add rustic charm to your living space with this dual hinged lift top farmhouse style coffee table with storage. Finished in a richly hued two-tone color scheme and adorned with metal hinges and corner pieces, this coffee table fully embraces the forward-trending modern farmhouse style. The generous table top provides an excellent spot for game play, snacks, or resting your feet at the end of a long day. Robustly crafted from strong and sturdy engineered wood, this large coffee table with storage holds up to 200 lbs. static weight to keep games, blankets, or kids toys completely accessible but hidden from sight for a tidy appearance. The addition of pneumatic hinges that lock in place when the tops are open aids with safety and noise reduction. Easy to assemble and maintain, this coffee table assembles in 60 minutes or less and wipes clean with a dry cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Activity Table, 42" X 42" X 25.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-P-GG)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080BK)
- DURHAM MFG Base, Slide Rack, Accessory (304-95-5.75/LEG)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WST-b (WST-B)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Green (ET-CT002-1-MINT-GG)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Black (ET-CT002-1-BK-GG)
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Green (ET-CT002-1-GN-GG)
- FLASH FURNITURE Rectangle Coffee Table, 27.75 W, 19.75 L, 15 H, Resin Top, Light Gray (DAD-SF2-T-GG)
- FLASH FURNITURE Driftwood 2 Shelf Modern Wood & Metal Coffee Table (NAN-JH-17163-GG)
- FLASH FURNITURE 40 W, 22 L, 18 H, Engineered Wood Top, Rustic Oak (ZG-037-OAK-GG)
- BAXTON STUDIO Jacintha Modern Wenge Brown Finished Coffee Table (146-8275)
- Flash Furniture Coffee Tables