Shop All Bar Height Stools
Flash Furniture
Wood Stool w/Arms, Expresso, 30"
Mfr # TA-550430-E-GG
Zoro # G3641290
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Glides
- Seat Height Range 30-1/2"
- Frame Material Wood
- Backrest Woven Rattan Back
- Seat Material Leather/Faux Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TA-550430-E-GG
- Zoro # G3641290
- UPC # 889142062066
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30-1/2" |
Details
Caster Type | Glides |
Frame Material | Wood |
Backrest | Woven Rattan Back |
Seat Material | Leather/Faux Leather |
Color | Expresso |
Material | Plywood, Wicker/Rattan |
Finish | Expresso Wood |
Item | Wood Stool w/Arms,Expresso,30" |
Description
Wood Stool w/Arms,Expresso,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Gray Flannel Guest Chair with Sled Base (68562)
- RESTOR-IT Furniture Touch Up Kit, Natural (18000)
- ZORO SELECT 13-1/8" 24 Hour Face Wall Clock, Black (E56BASD324G)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24" (2-CH-182020-24-DKGY-F-GG)
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- FLASH FURNITURE Slat Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6H3B-SLAT-BAR-BLKV-GG)
- FLASH FURNITURE Metal Counter Stool, Clear, 30" (XU-DG-TP001B-30-WD-GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Mahogany Sea (XU-DG-60116-GRD-BAR-MAHW-GG)
- FLASH FURNITURE 30'' High Backless Clear Coated Metal Indoor Barstool, Square Seat, PK4 (4-XU-DG-TP0004-30-GG)
- FLASH FURNITURE Wood Stool, Dark Chestnut, 30" (TA-220130-DC-GG)
- ZORO SELECT Round Stool, Height Range 24", Hardboard Gray (44N707)
- Flash Furniture Bar Height Stools