Shop All Bar Height Stools
Flash Furniture
Wood Stool, Dark Chestnut, 30"
Mfr # TA-220130-DC-GG
Zoro # G3641202
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Glides
- Seat Height Range 30-1/2"
- Weight Capacity 360 lb.
- Frame Material Wood
- Backrest Panel Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TA-220130-DC-GG
- Zoro # G3641202
- UPC # 889142061854
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30-1/2" |
Details
Caster Type | Glides |
Weight Capacity | 360 lb. |
Frame Material | Wood |
Backrest | Panel Back |
Seat Material | Leather/Faux Leather |
Color | Dark Chestnut |
Material | Leather |
Finish | Dark Chestnut Wood |
Item | Wood Stool,Dark Chestnut,30" |
Description
Wood Stool,Dark Chestnut,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-UP Premium Box Spring Encasement, TwinXL (80TWXLBOX)
- OSBORNE WOOD PRODUCTS 4 x 5/16 Hanger Bolt in Hardware (920HW)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BE/W)
- TRADEMARK FINE ART Marion Rose 'Autumn Jewels' Canvas Art, 14x19 (ALI7674-C1419GG)
- FLASH FURNITURE 30" Red Metal Stool-Red Poly Seat (CH-31320-30-RED-PL2R-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- FLASH FURNITURE Stool, Leather/Wood, Carmel Black, 30" (CH-182020-T-30-BK-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray (SDA-AD632032R-GY-GG)
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- FLASH FURNITURE Restaurant Stool, Cutout Back, Blk Seat (XU-DG-60118-MAH-BAR-BLKV-GG)
- SAFAVIEH Thompson Barstool- Sky Blue - 40.6 x 20.1 x 16.7 in. (MCR4505G)
- Flash Furniture Bar Height Stools