Shop All Bar Height Stools
Flash Furniture
Wood Stool, Cherry, 30", Caster Type: Glides
Mfr # TA-21259-CHY-GG
Zoro # G3641141
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Glides
- Seat Height Range 30"
- Weight Capacity 360 lb.
- Frame Material Wood
- Backrest Panel Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TA-21259-CHY-GG
- Zoro # G3641141
- UPC # 889142061830
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Caster Type | Glides |
Weight Capacity | 360 lb. |
Frame Material | Wood |
Backrest | Panel Back |
Seat Material | Leather/Faux Leather |
Finish | Cherry Wood |
Material | Rubber wood |
Color | Cherry |
Item | Wood Stool,Cherry,30" |
Description
Wood Stool,Cherry,30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (BJ6TC)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Black (5CRY2)
- FLASH FURNITURE Barstool, Ladder Back, Mah Wood, Blk Vinyl (XU-DGW0005BARLAD-MAH-BLKV-GG)
- CRES COR Thermostat, Solid State (0848008ACK)
- FLASH FURNITURE Clear Coat Metal Bar Stool & Black Poly Seat (XU-DG-TP001B-30-PL1B-GG)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Medium Brown Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-DK-BN-GG)
- FLASH FURNITURE Distressed White Metal Stool (4-ET-3534-24-WH-GG)
- FLASH FURNITURE Green Vinyl Barstool with Natural Wood Back, 2PK (2-XU-DG6V6GNV-NAT-GG)
- FLASH FURNITURE 4 Pack 30" High Backless Copper Metal Barstool (4-ET-BT3503-30-POC-GG)
- FLASH FURNITURE Restaurant Stool, Vertical Back, Nat Seat (XU-DG-6R6B-VRT-BAR-NATW-GG)
- SAFAVIEH Thompson Barstool- Sky Blue - 40.6 x 20.1 x 16.7 in. (MCR4505G)
- Flash Furniture Bar Height Stools