Shop All Adjustable Bar Stools
Flash Furniture
Wood Barstool, Walnut w/Curved Back
Mfr # SD-2203-WAL-GG
Zoro # G3645980
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 24" to 33"
- Weight Capacity 330 lb.
- Material Poplar Wood, Chrome
- Frame Material Metal
- Finish Walnut Bentwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SD-2203-WAL-GG
- Zoro # G3645980
- UPC # 847254066280
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 24" to 33" |
Details
Color | Walnut |
Weight Capacity | 330 lb. |
Material | Poplar Wood, Chrome |
Frame Material | Metal |
Finish | Walnut Bentwood |
Backrest | Curved Comfortable Back |
Seat Material | Vinyl |
Item | Wood Barstool,Walnut w/Curved Back |
Description
Wood Barstool,Walnut w/Curved Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Blue 5x7 Abstract Area Rug (ACD-RGTRZ863-57-BL-GG)
- KOALA KARE Cinema Seat, Black (KB425-02)
- PYLE Adjustable Professional Equipment Cart, PKEQ48 (PKEQ48)
- BAXTON STUDIO Ruana Modern Bohemian Natural Brown Finished Rattan 3-Tier Display Shelf (205-12682)
- FLASH FURNITURE Chair, Madrid, Adjstbl, Retro, Barstool, Chrm (CH-181220-CH-GG)
- FLASH FURNITURE Charcoal Fabric Adjustable Height Barstool (CH-122070-CHFABBK-GG)
- FLASH FURNITURE Chair, Madrid, Adjstbl, Retro, Barstool, Blck (CH-181220-BK-GG)
- FLASH FURNITURE Madrid Rose Gold Retro Barstool (CH-181220-RG-GG)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-92023-1-WH-GG)
- FLASH FURNITURE Tufted Gray Vinyl Barstool, Adj Height (CH-112080-GY-GG)
- FLASH FURNITURE Tractor Seat w/Chrome Frame, Nauticl Bl (LF-215-NAUTICALBLUE-GG)
- Flash Furniture Adjustable Bar Stools