Shop All Bar Height Stools
Flash Furniture
Wood Barstool, Walnut, Vrtcl Slat Bck, Bur
Mfr # XU-DGW0008BARVRT-WAL-BURV-GG
Zoro # G3645122
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 31"
- Weight Capacity 800 lb.
- Frame Material Wood
- Backrest Vertical Slat Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DGW0008BARVRT-WAL-BURV-GG
- Zoro # G3645122
- UPC # 812581016710
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 31" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 800 lb. |
Frame Material | Wood |
Backrest | Vertical Slat Back |
Seat Material | Vinyl |
Material | Wood, Foam |
Item | Wood Barstool,Walnut,Vrtcl Slat Bck,Burg |
Color | Burgundy Vinyl Seat/Walnut Wood Frame |
Finish | Walnut Wood |
Description
Wood Barstool,Walnut,Vrtcl Slat Bck,Burg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Fax/Printer Stand, Reversible Colors (1934)
- REGENCY 72 W 0 Drawer Legacy Storage Cabinets, Mahogany (LSC7236MH)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Motor (E80.88.30)
- MANHATTAN COMFORT Plaza 64.25 Floating Entertainment Center, White (224BMC6)
- FLASH FURNITURE Black Metal Stool with Black Poly Seat (ET-3534-30-BK-PL1B-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 30 (CH-182020-T-30-DKGY-F-GG)
- FLASH FURNITURE Stool, Leather/Wood, Carmel Black, 30" (CH-182020-T-30-BK-GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Cherry Seat (XU-DG-60116-GRD-BAR-CHYW-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Black, 2PK (2-SDA-AD632032R-BK-GG)
- FLASH FURNITURE 30" High No Back Black-Gold Square Metal Barstool (CH-31320-30-BQ-GG)
- HOLLAND BAR STOOL CO 30" 4" Notre Dame (ND) Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130ND-ND)
- Flash Furniture Bar Height Stools