Shop All Bar Height Stools
Flash Furniture
Wood Barstool, Walnut, Solid Back
Mfr # XU-DG-W0094BAR-WAL-WAL-GG
Zoro # G3645798
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Wood Seat/Walnut Wood Frame
- Caster Type Plastic Glides
- Seat Height Range 29-1/2"
- Weight Capacity 800 lb.
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-W0094BAR-WAL-WAL-GG
- Zoro # G3645798
- UPC # 847254083898
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29-1/2" |
Details
Color | Walnut Wood Seat/Walnut Wood Frame |
Caster Type | Plastic Glides |
Weight Capacity | 800 lb. |
Material | Wood |
Frame Material | Wood |
Finish | Walnut Wood |
Backrest | Solid Back |
Seat Material | Wood |
Item | Wood Barstool,Walnut,Solid Back |
Description
Wood Barstool,Walnut,Solid Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Knape & Vogt Kv8417 B20 20 In. Self-Closing 100 Lb. Full Extension Drawer Slide - Anochrome (KV8417 B20)
- UNIVERSAL Economy Bookend, Nonskid, 5 7/8x8.25x9, PK2 (UNV54095)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Ii' Canvas Art, 18x18 (WAG05867-C1818GG)
- LORELL Mesh Executive Chair (62000)
- FLASH FURNITURE Wood Stool, Cherry, 30", Caster Type: Glides (TA-21259-CHY-GG)
- FLASH FURNITURE Felicity Wood Crossback Swivel Bar Height Barstool w/Padded Black LeatherSoft Seat, Gry Wsh Walnut (ES-UN1-29-GY-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool w/Blk Steel Frame and Footrest, Medium Brwn, 2PK (2-SDA-AD632032R-DK-BN-GG)
- FLASH FURNITURE 30" High No Back Orange Metal Barstool Square Seat (CH-31320-30-OR-GG)
- FLASH FURNITURE Blk Circle Restaurant Stool, Mahogny Sea (XU-DG-60120-CIR-BAR-MAHW-GG)
- FLASH FURNITURE Metal Bar Stool, 30", Mint (ET-3534-30-MINT-WD-GG)
- SAFAVIEH Deltana Barstool- Brown - 41.3 x 20 x 17 in. (FOX5208A)
- Flash Furniture Bar Height Stools