Shop All Bar Height Stools
Flash Furniture
Wood Barstool, Walnut, Ladder Bck, Blk Vny, Seat Height Range: 31"
Mfr # XU-DGW0005BARLAD-WAL-BLKV-GG
Zoro # G3645859
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Vinyl Seat/Walnut Wood Frame
- Caster Type Plastic Glides
- Seat Height Range 31"
- Weight Capacity 800 lb.
- Material Vinyl, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DGW0005BARLAD-WAL-BLKV-GG
- Zoro # G3645859
- UPC # 812581016437
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 31" |
Details
Color | Black Vinyl Seat/Walnut Wood Frame |
Caster Type | Plastic Glides |
Weight Capacity | 800 lb. |
Material | Vinyl, Foam |
Frame Material | Wood |
Finish | Walnut Wood |
Backrest | Ladder Back |
Seat Material | Vinyl |
Item | Wood Barstool,Walnut,Ladder Bck,Blk Vnyl |
Description
Wood Barstool,Walnut,Ladder Bck,Blk Vnyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- VERSARE Hush Panel Wall-Mount Bracket (1850107)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11700)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- FLASH FURNITURE Black Vinyl Barstool, 29"H (2-CH-152560-BK-VY-GG)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 30-1/4" (XU-6F8B-LADSWVL-NATW-GG)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-BS-WHNVY-NAT-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Black, 2PK (2-SDA-AD632032R-BK-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Bar Height Barstool in Antique White Wash (ES-G1-29-WH-GG)
- FLASH FURNITURE Green Vinyl Barstool with Walnut Wood Back, 2PK (2-XU-DG6V6GNV-WAL-GG)
- FLASH FURNITURE Metal Counter Stool, Clear, 30" (XU-DG-TP001B-30-WD-GG)
- Flash Furniture Bar Height Stools