Shop All Bar Height Stools
Flash Furniture
Wood Barstool, Walnut, Ladder Back
Mfr # XU-DGW0005BARLAD-WAL-GG
Zoro # G3645588
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Walnut Wood Seat/Walnut Wood Frame
- Caster Type Plastic Glides
- Seat Height Range 29-1/2"
- Weight Capacity 800 lb.
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DGW0005BARLAD-WAL-GG
- Zoro # G3645588
- UPC # 812581016512
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29-1/2" |
Details
Color | Walnut Wood Seat/Walnut Wood Frame |
Caster Type | Plastic Glides |
Weight Capacity | 800 lb. |
Material | Wood |
Frame Material | Wood |
Finish | Walnut Wood |
Backrest | Ladder Back |
Seat Material | Wood |
Item | Wood Barstool,Walnut,Ladder Back |
Description
Wood Barstool,Walnut,Ladder Back
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON Right Hand Facing L-Shaped Desk (FL664R-KIT)
- SUN ZERO Norwich Black Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84BLK)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 69 in. W x 64 in. L (527393)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood King Size Headboard (181-11099-Zoro)
- FLASH FURNITURE Black Vinyl Adjustable Barstool with Black Base (CH-92023-1-BKBK-GG)
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- FLASH FURNITURE Stool, 4 Sqr Back, Blk/Mahogany, Wood Seat (XU-DG-60515-MAH-BAR-MTL-GG)
- FLASH FURNITURE Black Quilted Vinyl Barstool (2-DS-810-MOD-BK-GG)
- FLASH FURNITURE Purple Metal Barstool with Back and Wood Seat, 30" High (4-ET-3534-30-PUR-WD-GG)
- FLASH FURNITURE Kelly Blue-Teal Metal Stool with Black Poly Seat (ET-3534-30-KB-PL1B-GG)
- FLASH FURNITURE Barstools - Natural Wood Seat - Boomerang Back, PK 2 (2-XU-DG6V6B-NAT-GG)
- Flash Furniture Bar Height Stools