Shop All Bar Height Stools
Flash Furniture
Wood Barstool, Vert Slat Back, Cherry Woo
Mfr # XU-DGW0008BARVRT-CHY-GG
Zoro # G3644352
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cherry Wood Seat/Cherry Wood Frame
- Caster Type Plastic Glides
- Seat Height Range 29-1/2"
- Weight Capacity 800 lb.
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DGW0008BARVRT-CHY-GG
- Zoro # G3644352
- UPC # 812581016772
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 29-1/2" |
Details
Color | Cherry Wood Seat/Cherry Wood Frame |
Caster Type | Plastic Glides |
Weight Capacity | 800 lb. |
Material | Wood |
Frame Material | Wood |
Finish | Cherry Wood |
Backrest | Vertical Slat Back |
Seat Material | Wood |
Item | Wood Barstool,Vert Slat Back,Cherry Wood |
Description
Wood Barstool,Vert Slat Back,Cherry Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX XXL Polycarb. Square General Office Mat for Carpets, 60 x 60, Clear (1115015023ER)
- SECO Poster Snap Frame, 8.5" x 11", Black (SN8511BLACK)
- BOSS Mesh Task Chair, Adjustable, Black (B6456-BK)
- MANHATTAN COMFORT Stanton Dresser in Black (DR-CHKD0602-BK)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray, 2PK (2-SDA-AD632032R-GY-GG)
- FLASH FURNITURE Distressed Copper Metal Stool (ET-3534-30-COP-GG)
- FLASH FURNITURE Commercial Silver Restaurant Stack Stool (TLH-015H-GG)
- FLASH FURNITURE BlackWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-CS-NVYWH-NAT-GG)
- FLASH FURNITURE Wood Barstool, Cappuccino, 30" (TA-16029-CA-GG)
- FLASH FURNITURE 4 Pack 18 Inch Black Metal Stool (ET-BT3503-18-BLK-GG)
- FLASH FURNITURE Swivel Batstool, X Back, Cherry Seat (XU-6F8B-XSWVL-CHYW-GG)
- Flash Furniture Bar Height Stools