Flash Furniture

Winston All-Weather Rocking Chair in White Faux Wood, PK2


product price: $523.99
/pk 2, $262.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color White

Description

Take a break from your day and hang out on your front porch, patio or deck in this set of 2 all-weather white faux wood rocking chairs. No matter your decorating style, the traditional slat back and seat design gives a classic but on-trend look to this colorful rocking chair. The full-back design will support you in all the right places while the sloping runners provide smooth rocking motion to keep you cozy and relaxed. This indoor/outdoor rocking chair is made of long-lasting durable polystyrene so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep this chair looking great. mortise and tenon construction with metal screw reinforcements will hold up to 225 pounds weight capacity and ensure you have a comfortable, worry free seating experience. This porch rocking chair is weather and rust resistant to stand up to the elements. Minimal assembly is required and the tools are included so you can enjoy your new rocker chair in 30 minutes or less. Take care of pesky dirt or spills easily with water and a neutral detergent. This set of 2 rocking chairs will form a cozy conversation area or pair several with one of our outdoor patio heaters or wood burning fire pits and make backyard memories with friends and family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.