Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Winston All-Weather Rocking Chair in Red Faux Wood, 2PK
Mfr # 2-JJ-C14703-RED-GG
Zoro # G508439613
product price: $611.99
/pk 2, $306.00/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 42"
- Capacity 225 lbs.
- Overall Length 35"
- Overall Width 25.625"
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14703-RED-GG
- Zoro # G508439613
- UPC # 196861092640
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 42" |
Overall Length | 35" |
Overall Width | 25.625" |
Details
Capacity | 225 lbs. |
Material | Polystyrene |
Color | Red |
Description
Take a break from your day and hang out on your front porch, patio or deck in this set of 2 all-weather red faux wood rocking chairs. No matter your decorating style, the traditional slat back and seat design gives a classic but on-trend look to this colorful rocking chair. The full-back design will support you in all the right places while the sloping runners provide smooth rocking motion to keep you cozy and relaxed. This indoor/outdoor rocking chair is made of long-lasting durable polystyrene so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep this chair looking great. mortise and tenon construction with metal screw reinforcements will hold up to 225 pounds weight capacity and ensure you have a comfortable, worry free seating experience. This porch rocking chair is weather and rust resistant to stand up to the elements. Minimal assembly is required and the tools are included so you can enjoy your new rocker chair in 30 minutes or less. Take care of pesky dirt or spills easily with water and a neutral detergent. This set of 2 rocking chairs will form a cozy conversation area or pair several with one of our outdoor patio heaters or wood burning fire pits and make backyard memories with friends and family.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-10X12)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 30 in L Yellow Polypropylene Handle (69846)
- DRAMM Brass Shut-Off Valve for Watering Handles (73300)
- WINDGUARD Wind Guard Square Glass Model in Clear Finish (B1900)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- FLASH FURNITURE 2 PK Black Poly Resin Adirondack Rocking Chairs (JJ-C14705-BK-2-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- FLASH FURNITURE Black Flex Comfort Material Rocking Chairs, 2PK (2-FV-FSC-2315N-BLK-GG)
- FLASH FURNITURE Bowie Comfort Series Black Swivel Patio Chair with Black Cushion (JE-5101W-BK-GG)
- FLASH FURNITURE White Steel Patio Arm Chair with Round Back (CO-3-WH-GG)
- LIVING ACCENTS Swing Seat 5' Traditnal (H-25)
- Flash Furniture Patio Club Chairs & Chaise Lounges