Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Winston All-Weather Poly Resin Rocking Chair in Red
Mfr # JJ-C14703-RED-GG
Zoro # G308439608
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Width 25.625"
- Material Polystyrene
- Capacity 225 lbs.
- Overall Length 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-C14703-RED-GG
- Zoro # G308439608
- UPC # 196861105807
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 25.625" |
Overall Length | 35" |
Overall Height | 42" |
Details
Color | Red |
Material | Polystyrene |
Capacity | 225 lbs. |
Description
Take a break from your day and hang out on your front porch, patio or deck in this all-weather red poly resin rocking chair. No matter your decorating style, the traditional slat back and seat design give a classic but on-trend look to this colorful rocking chair. The full-back design will support you in all the right places while the sloping runners provide smooth rocking motion to keep you cozy and relaxed. This indoor/outdoor rocking chair is made of long-lasting durable polystyrene so there is no warping, rotting or chipping and no back breaking sanding and staining necessary to keep this chair looking great. mortise and tenon construction with metal screw reinforcements will hold up to 225 pounds weight capacity and ensure you have a comfortable, worry free seating experience. This porch rocking chair is weather and rust resistant to stand up to the elements. Minimal assembly is required and the tools are included so you can enjoy your new rocker chair in 30 minutes or less. Take care of pesky dirt or spills easily with water and a neutral detergent. Buy a pair of these rocking chairs to form a cozy conversation area or pair several with one of our outdoor patio heaters or wood burning fire pits and make backyard memories with friends and family.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw-B 10-16 X .6 (710-04669)
- STENS Cylinder Assembly For Stihl Most Ts410 And Ts420 Cutquik Saws 4238 020 1205, 4238 020 1202 (632-704)
- CAMCO Rv Wtr Regulator W/Gauge (40064)
- MTD Plate-28 Shave St (790-00145)
- FLASH FURNITURE Red Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE Set of 2 Black Modern Adirondack Chairs & Ottomans (2-JJ-C14509-14309-BK-GG)
- FLASH FURNITURE White Poly Resin Adirondack 2 Pk (2-JJ-C14501-WH-GG)
- FLASH FURNITURE Gray Wash IndoorOutdoor Faux Teak Deck Chairs 2PK (2-XU-DG-HW6006-GY-GG)
- FLASH FURNITURE Brown Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-BR-GG)
- FLASH FURNITURE Paladin Navy Outdoor Folding Patio Sling Chair, 2PK (2-TLH-SC-044-NV-GG)
- BRUJULA 4 Piece Outdoor Furniture Complete Patio PE Wicker Rattan Garden Set, Black (BR2558525)
- Flash Furniture Patio Club Chairs & Chaise Lounges