Shop All Bed Frames
This Product is Discontinued
Flash Furniture
Winfield, Glass, Desk and Bookshelf (Discontinued)
Mfr # NAN-CEK-36-GG
Zoro # G6980150
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Computer Desk and Bookshelf
- Color White, Table Top: Clear
- Material glass
- Overall Depth 21-1/2"
- Width 43-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-CEK-36-GG
- Zoro # G6980150
- UPC # 889142264569
- Country of Origin China
- Category Bed Frames
Dimensions
Overall Depth | 21-1/2" |
Width | 43-1/4" |
Height | 28" |
Details
Type | Computer Desk and Bookshelf |
Color | White, Table Top: Clear |
Material | glass |
Series | Winfield |
Item | Winfield Glass Desk and Bookshelf |
Frame Material | Metal |
Description
Winfield Glass Desk and Bookshelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.