Shop All Stacking Chairs
Flash Furniture
White/Navy PE Rattan Stacking Paris Chair, 2PK
Mfr # 2-SDA-AD642001-F-WHNVY-NAT-GG
Zoro # G206602753
product price: $282.99
/pk 2, $141.50/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34.25
- Material Aluminum, Polyethylene, Rattan
- Overall Width 18.5
- Overall Length 22
- Weight Capacity 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-SDA-AD642001-F-WHNVY-NAT-GG
- Zoro # G206602753
- UPC # 196861021992
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Height | 34.25 |
Overall Width | 18.5 |
Overall Length | 22 |
Details
Material | Aluminum, Polyethylene, Rattan |
Color | White & Navy/Natural Frame |
Weight Capacity | 400 |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of 2 indoor/outdoor commercial grade French bistro chairs. The breathable textilene backs and seats won't fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated aluminum frames boast a bamboo look finish available in 2 hues, hold up to 400 lbs. static weight, and will not rust. Recommended stack height for these chairs is up to 5 high for storage or transport. For your convenience, these chairs arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces. These dining chairs easily wipe clean with a damp cloth for quick seating turnaround.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 5' x 7' - Dark Gray/Ivory Polyester (RC-CR19-1330-57-GR-GG)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Gray (68057)
- BOSS The DOT drafting stool, Black (B16210-BK)
- R & R TEXTILE Fleece Blanket, Twin, 66x90 In. (X52000)
- FLASH FURNITURE Navy/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-NVYWH-NAT-GG)
- FLASH FURNITURE White/Gray PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-WHGY-NAT-GG)
- FLASH FURNITURE Black/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-BKWH-NAT-GG)
- FLASH FURNITURE Burgundy Fabric Stackable Church Chair with Arms (XU-DG-60156-BUR-GG)
- FLASH FURNITURE 18.5"W Stacking Church Chair in Black Fabric, 4PK (4-FD-CH02185-SV-JP02-GG)
- FLASH FURNITURE Restaurant Chair, 24" L 28-1/2" H, Integrated (TLH-017C-GG)
- FLASH FURNITURE White Plastic Stack Chair (RUT-188-WH-GG)
- Flash Furniture Seating