Shop All Bar Height Stools
Flash Furniture
WhiteGray PE Rattan Stacking Paris Stool, 2PK
Mfr # 2-SDA-AD642001-F-CS-WHGY-NAT-GG
Zoro # G708201836
product price: $348.99
/pk 2, $174.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$348.99
Free 30-Day Returns
Key Features
- Material Aluminum, Polyethylene, Rattan
- Capacity 600
- Overall Height 41.5
- Overall Width 18.5
- Overall Length 21.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-SDA-AD642001-F-CS-WHGY-NAT-GG
- Zoro # G708201836
- UPC # 196861094590
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Height | 41.5 |
Overall Width | 18.5 |
Overall Length | 21.75 |
Details
Material | Aluminum, Polyethylene, Rattan |
Color | White & Gray/Natural Frame |
Capacity | 600 |
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of 2 indooroutdoor commercial grade French bistro counter stools The durable PE rattan back and seat is very comfortable and won't fade when used outdoors The lightweight, but sturdy, powder coated metal frames will not rust, boast a bamboo look finish, hold up to 600 lbs static weight, and feature an integrated footrest for added comfort Recommended stack height for these stools is up to 2 high for storage or transport For your convenience, these counter stools arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces These dining stools easily wipe clean with a damp cloth for quick seating turnaround
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CG)
- VERSARE Hush Panel Window 3' x 2' Frosted (1854005)
- DESIGNS OF DISTINCTION .25" Decorative Aluminum Bar - Chrome (01110810CR1)
- HASTINGS HOME Full Body 100 percent Cotton Replacement Pillowcase U-Shaped with Zipper for Body/Pregnancy (Gray) (437865JBD)
- FLASH FURNITURE BlackWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-CS-NVYWH-NAT-GG)
- FLASH FURNITURE WhiteNavy PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHNVY-NAT-GG)
- FLASH FURNITURE BlackWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-CS-BKWH-NAT-GG)
- FLASH FURNITURE Slat Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6H3B-SLAT-BAR-BLKV-GG)
- FLASH FURNITURE 4Pack 30"H Backless Distressed Blue Metal Barstool (4-ET-BT3503-30-AB-GG)
- FLASH FURNITURE Wood Barstool, Cappuccino, 30" (TA-16029-CA-GG)
- INTERNATIONAL CONCEPTS X-Back Stool, 30" Seat Height, Unfinished (S-6133)
- Flash Furniture Bar Height Stools