Shop All Dressers
Flash Furniture
White/Gray 4 Drawer Slim Dresser Organizer
Mfr # WX-5L203-WH-GR-GG
Zoro # G301929748
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 10.4
- Overall Length 19
- Capacity 40
- Overall Width 7.875
- Material Cardboard, Cast Iron, Medium Density Fiberboard, Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WX-5L203-WH-GR-GG
- Zoro # G301929748
- UPC # 889142993506
- Country of Origin China
- Category Dressers
Dimensions
Overall Length | 19 |
Overall Width | 7.875 |
Overall Height | 29.75 |
Details
Weight | 10.4 |
Color | White/Gray |
Capacity | 40 |
Material | Cardboard, Cast Iron, Medium Density Fiberboard, Polypropylene |
Description
Get much needed storage at an economical price that works well in tight spaces with the narrow design of this 4 drawer vertical organizer. Whether you need a place for current or out of season clothing, washcloths, or charging cords and remote controls, the four easy pull fabric drawers are a perfect solution. Use this vertical storage tower as a nightstand to hold your cell phone, glasses, or nighttime glass of water. Storage doesn't have to be bulky to be strong. Metal screw construction securely joins the powder coated cast iron frame of this tall dresser together. The durable MDF wood top provides a hard surface to set books, lamps, or a vase of fresh flowers and holds up to 40 lbs. static weight capacity. Polypropylene fiber drawers not only look great but are fade and stain resistant to help this dresser with drawers retain its great looks. Quick and easy assembly can be achieved in 10 minutes or less with the step-by-step illustrated instructions or online PDF. Plastic adjustable floor glides protect your hard flooring surfaces and provide a stable platform on uneven flooring surfaces. Quickly remove spills with a clean damp cloth. Use this narrow 4 drawer dresser in or out of your closet for extra organization that goes above and beyond plain plastic bins.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 25.125", Laminate Top, Grey (XU-A2448-REC-GY-T-P-GG)
- TRADEMARK FINE ART Asher Brown Durand 'Landscape Scene from Thanatopsis 1850 ' Canvas Art, 30x47 (BL01629-C3047GG)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Cherry (TB4242CHBPBK)
- SONNET Sonnet T-4645 1.75 in. Atomic Clock with White Time Numbers & AC Adapter (T-4645)
- FLASH FURNITURE White/Gray 4 Drawer Storage Dresser Organizer (WX-5L203-X-WH-GR-GG)
- FLASH FURNITURE Black/Gray 3 Drawer Storage Dresser Organizer (WX-5L20-X-BK-GR-GG)
- FLASH FURNITURE White/Gray 5 Drawer Storage Chest Organizer (WX-5L206-X-WH-GR-GG)
- FLASH FURNITURE Black/Gray 4 Drawer Storage Dresser Organizer (WX-5L203-X-BK-GR-GG)
- HOMELEGANCE Logandale Dresser (1559-5)
- TUHOME Augusta Double Dresser, Superior Top, Hairpin Legs, Four Drawers, Light Oak (CLD7039)
- TUHOME Austral 3 Door Armoire with Drawers, Shelves, and Hanging Rod, Light Oak/Black (CDW6598)
- Flash Furniture Dressers