Shop All Counter Height Stools
Flash Furniture
White Vinyl Counter Stool, 24"H, Frame Material: Wood
Mfr # CH-152561-WH-VY-GG
Zoro # G3603673
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Caster Type Glides
- Seat Height Range 23-3/4"
- Weight Capacity 330 lb.
- Material Wood, Vinyl, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-152561-WH-VY-GG
- Zoro # G3603673
- UPC # 889142045250
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 23-3/4" |
Details
Color | White |
Caster Type | Glides |
Weight Capacity | 330 lb. |
Material | Wood, Vinyl, Foam |
Frame Material | Wood |
Backrest | Rounded Low Back |
Finish | Cappuccino Wood |
Seat Material | Vinyl |
Description
White Vinyl Counter Stool,24"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Desk 47-1/4" W, Silver (NAN-WK-008-GG)
- HOLLAND BAR STOOL CO 30" Bar Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C7C130BlkVinyl)
- VORTEX 8 in. High Velocity Wall Mountable Turbo Desk & Floor Fan (VO385105)
- FLASH FURNITURE Stack Chair, White Plastic, Sled Base (RUT-2-WH-GG)
- FLASH FURNITURE 24" High Backless White Counter Height Stool (CH-31320-24-WH-GG)
- FLASH FURNITURE 30" Brown LeatherSoft Barstool with Wooden Legs (AY-1928-30-BR-GG)
- FLASH FURNITURE Square Back Ghost Stool (OW-SQUAREBACK-24-GG)
- FLASH FURNITURE Gray Leather/Wood Stool, 24" (2-CH-182020-24-LTGY-GG)
- FLASH FURNITURE Bordeaux Stackable IndoorOutdoor French Bistro 30 High Barstool, BlackWhite and Bamboo Finish (SDA-AD642001-BS-BKWH-NAT-GG)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Walnut Seat (XU-DG-60402-BAR-WALW-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Seat (82025PW020)
- Flash Furniture Counter Height Stools