Shop All Adjustable Bar Stools
Flash Furniture
White Vinyl Barstool, Adj Height, Material: Plastic, Chrome, Foam
Mfr # DS-801B-WH-GG
Zoro # G3623203
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 23-1/4" to 32"
- Weight Capacity 330 lb.
- Material Plastic, Chrome, Foam
- Frame Material Metal
- Seat Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DS-801B-WH-GG
- Zoro # G3623203
- UPC # 889142056454
- Country of Origin China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 23-1/4" to 32" |
Details
Color | White |
Weight Capacity | 330 lb. |
Material | Plastic, Chrome, Foam |
Frame Material | Metal |
Seat Material | Vinyl |
Description
White Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY U Shaped Desk, 91-1/2" D, 71.1" W, 66.8" H, Dark Chocolate, Melamine (60897-79)
- FOREVER LEAF Alabama Faux Snake Plant w/Ceramic Pot (FL05109ALA)
- BIGGIES SCENES Window Well Scenes-Waterfall Two, 120 in wide x 60 in high (BG-WW-WTO-120)
- TRADEMARK FINE ART Claude Monet 'Spring 1880' Canvas Art, 35x47 (BL0715-C3547GG)
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Backrest: Stitch Back (CH-92023-1-GRN-GG)
- FLASH FURNITURE White Vinyl Barstool (2-CH-321-WH-GG)
- FLASH FURNITURE Red Vinyl Barstool, Adj Height (CH-TC3-1062-RED-GG)
- FLASH FURNITURE White Quilted Vinyl Barstool, Adj Height, Frame Material: Metal (DS-810-MOD-WH-GG)
- FLASH FURNITURE White Vinyl Adjustable Barstool with Gold Base, PK2 (2-CH-92023-1-WH-G-GG)
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- FLASH FURNITURE Beechwood Barstool w/Curved Back, Blk (SD-2203-BEECH-GG)
- Flash Furniture Adjustable Bar Stools